Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Push Button Carafe, Stainless Steel, 20oz., Brushed
Mfr # 981C06BSPB
Zoro # G400914768
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 7.375
- Length 6.125
- Color Stainless
- Width 4.25
Product Information
- Brand Service Ideas
- MFR # 981C06BSPB
- Zoro # G400914768
- UPC # 717996611522
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 7.375 |
Length | 6.125 |
Width | 4.25 |
Details
Material | Stainless Steel |
Color | Stainless |
Weight | 1.32 |
Description
The Nicollet Push Button Carafe is exceptionally easy to use and control. With its simple push button lid design, a fresh cup of coffee is poured with just a touch of a button. Stainless Vacuum Insulation keeps coffee hot and tasting fresh for 4-6 hours. Handwash, brushed stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH OF COLOR Black Plastic Spoons, 6.75", 600PK (010556B)
- SANDENVENDO Switch, Robertshaw 5500-234M (1258974)
- NORDIC WARE Backsplash Griddle2Burnr (19862)
- GARLAND Pilot Assembly - Open Top (4523127)
- SERVICE IDEAS Levigo Cold Beverage Dispenser with Black Spigot, 3.5 Gallon (LEV35GBS)
- SERVICE IDEAS Slim Water Pitcher, 1.9L, Polished Stainless Steel with Ice Guard (X7025)
- SERVICE IDEAS Push Button Carafe, Stainless Steel, 1L, Brushed (982C10BSPB)
- SERVICE IDEAS Elite Touch Push Button Server, 1.5L, Polished Stainless Steel (LVP1500)
- SERVICE IDEAS Beverage Dispenser, Round, 5 Gallon, Stainless Steel (CBDRT5SS)
- SERVICE IDEAS Twist N' Serve Coffee Carafe, 1L, BPA Free, Stackable, Black (TNSPB12BL)
- PLUMB PAK Manual Pump For 5Gal Jug (PP25551)
- Service Ideas Coffee & Hot Beverage Dispensers