Shop All Barware and Beverage Service
Service Ideas
Frothing Pitcher, 20 oz. with 6 oz. Increment
Mfr # FROTH206
Zoro # G2817458
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.375
- Height 4.25
- Material Stainless Steel
- Weight 0.4
- Length 5.25
Product Information
- Brand Service Ideas
- MFR # FROTH206
- Zoro # G2817458
- UPC # 717996238378
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Width | 3.375 |
Height | 4.25 |
Length | 5.25 |
Details
Material | Stainless Steel |
Weight | 0.4 |
Description
Our Frothing Pitchers come in a variety of sizes and can double as a water pitcher. Embossed with 6 oz. increments on the side for easy measuring and a hole above the handle to rest a thermometer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Set Screw for Pin and Tumbler Entry (83255)
- ALLPOINTS Mandolin W/Pusher Bron (151303)
- DART Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (16ELBLK)
- MCCALL Gasket, 22 7/8 in. x 60 1/2 in. (MCC606)
- SERVICE IDEAS Dual Airpot Stand with Condiment Station (APLR25BL)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.2 Liter, Brushed Stainless (FVPC12)
- SERVICE IDEAS Cream & Sugar Set, 8 oz. each, Stainless Steel (SSC85)
- SERVICE IDEAS Server, Steel, Vacuum Insulation, 0.7 L, White (FS7WH)
- SERVICE IDEAS Pot, Air , 74 Oz, S/S, Lever Lid (SECAL22S)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS101)
- BAXTON STUDIO Serafino Mid-Century Dark Grey and Oak Finished Wood Wine Cabinet (150-9001)
- Service Ideas Barware and Beverage Service