Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Flow Control Carafe, Vacuum Insulated, 0.6L, Stainless Steel
Mfr # FCC06SS
Zoro # G800016758
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 6.5
- Width 4.5
- Height 6.125
- Weight 1.18
Product Information
- Brand Service Ideas
- MFR # FCC06SS
- Zoro # G800016758
- UPC # 717996247592
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 6.5 |
Width | 4.5 |
Height | 6.125 |
Details
Material | Stainless Steel |
Weight | 1.18 |
Description
Featuring an adjustable rubber lid gasket, the Flow Control Carafe lets you control how much or how little coffee is dispensed. Set the gasket wide open for trained wait staff, or just slightly open for self-serve table service. NSF listed. Agion coating suppresses bacteria growth. Dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Gear Motor Bracket (02-1971-00)
- FOLLETT Shutoff Water Valve (PD502921)
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green (CB152012GN)
- CRESTWARE Disher, 2 oz., 10 in. L (DSS20)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Gray Marble (NIC10BSGM)
- SERVICE IDEAS Beverage Dispenser, Round, 5 Gallon, Stainless Steel (CBDRT5SS)
- SERVICE IDEAS Marquette Series Vacuum Insulated Carafe, Stainless Vacuum, 20 Ounce, Brushed (MAR06BS)
- SERVICE IDEAS Thermo-Serv Flip Top Server, 1L, Plastic, Gold (TS101KB)
- SERVICE IDEAS Push Button Carafe, Stainless Steel, 20oz., Brushed (981C06BSPB)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Black Onyx (WPB2BSBX)
- CORTECH Beverage Dispenser, 18" W, Brown (BMX5BN)
- Service Ideas Coffee & Hot Beverage Dispensers