Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Beverage Dispenser, Round, 3 Gallon, Stainless Steel
Mfr # CBDRT3SS
Zoro # G2817799
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 10.75
- Height 22.5
- Weight 5.72
Product Information
- Brand Service Ideas
- MFR # CBDRT3SS
- Zoro # G2817799
- UPC # 717996409723
- Country of Origin Taiwan, Province of China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 13 |
Width | 10.75 |
Height | 22.5 |
Details
Weight | 5.72 |
Description
The Essential Stainless Round Cold Beverage Dispensers include 2 tubes: an infuser tube, for drink customization, and an ice tube, for cooling without diluting. The BPA-free plastic body offers the appearance of glass and the durability of plastic. The stainless lid and base enhances any presentation and is perfect for high-end buffets and beverage stations. Everything can be stored within the clear plastic body of the unit when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Water Gauge Valve Set 1/2" x 5/8" OD Glass Tub For Cleveland, CLE07176 (56-1167)
- CAMCO Pan Drip Elect Range Prcln 8In (00513)
- LOGO BRANDS NY Giants 14oz Relief Mug (621-C14RM)
- TABLECRAFT Fine Sngl Mesh Strnr, Tin/Wood, 4.75"D (90)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Vintage Gold (WPB2BSVG)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Polished (MAR10PS)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Vintage Gold (CBDRT3VGSS)
- SERVICE IDEAS Square Server, Vacuum insulated, 13.5 oz., Brushed Stainless Steel (SVSQ04BS)
- SERVICE IDEAS Beverage Dispenser with Infusion Wall, Square, 1.5 Gallon, Plastic (SCD15SS)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, Travertine Marble (CBDRT3MBSS)
- Service Ideas Coffee & Hot Beverage Dispensers