Shop All Polyurethane Wheels
Service Caster
SCC–6” Poly Wheel–Replacement for Cheney Vertical Platform Lift Roller, 4PK
Mfr # SCC-PAD620-34-OF-SP-4
Zoro # G705442812
product price: $395.99
/pk 4, $99.00/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Fits Axle Dia. 3/4"
- Wheel Material Polyurethane Tread on Aluminum Core
- Durometer 95A
Product Information
- Brand Service Caster
- MFR # SCC-PAD620-34-OF-SP-4
- Zoro # G705442812
- UPC # 11586579651
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Fits Axle Dia. | 3/4" |
Bore Dia. | 0.75 |
Size | 6" x 2" |
Details
Wheel Material | Polyurethane Tread on Aluminum Core |
Durometer | 95A |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Bearing Type | Delrin Bearings |
Type | Polyurethane Tread on Aluminum Core |
Capacity | 1200 |
Finish | Polyurethane Tread on Aluminum Core |
Description
Listing is for four (4) Service Caster 6” diameter by 2” tread width Polyurethane tread on Aluminum core wheel with delrin bearings, a 3/4” bore, and a 1-5/8” offset hub length. Supports 1,200 pounds (lbs) per wheel. Replacement wheel roller for Cheney Vertical Platform Lift. When searching for a reliable and durable wheel roller replacement for your Cheney Vertical Platform Lift, consider Service Caster’s Polyurethane tread on aluminum core wheels. Featuring 3⁄4” delrin bearings, a 1-5/8” offset hub length and a polyurethane tread that is chemically bonded to an aluminum core, these Service Caster replacement wheel rollers are a durable and reliable choice for your Cheney Vertical Platform lift. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX 4 in. D Swivel Soft Rubber Caster 265 lb (9260)
- PARKER O-Ring, N72350 (N72350)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- THERN Hand Winch, Spur Gear, 1000 lb. (M4022)
- SERVICE CASTER Go Mini's Moving and Portable Storage Container Replacement Wheel Set-SCC (GOM-SCC-PUR630-RS-4)
- SERVICE CASTER SCC - 8" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 1000 lbs Capacity (SCC-POR820)
- SERVICE CASTER 6" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore - (SCC-EZPUS630-114-KW-2SS)
- SERVICE CASTER SCC - 3.5" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-GRY)
- SERVICE CASTER 6" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-EZPUS630-34-KW-2SS)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement Set (CAS-SCC-POS5138-12-2)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-750 lbs Cpty (SCC-PPUR620)
- Service Caster Polyurethane Wheels