Shop All Polyurethane Wheels
Service Caster
SCC - 8" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 1000 lbs Capacity
Mfr # SCC-POR820
Zoro # G305442847
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Polyolefin
- Caster Temp. Range -20 degrees F to 180 degrees F
Product Information
- Brand Service Caster
- MFR # SCC-POR820
- Zoro # G305442847
- UPC # 670533890296
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 8" x 2" |
Details
Wheel Material | Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Polyolefin Wheel |
Bearing Type | Roller Bearing |
Finish | Polyolefin |
Capacity | 1000 |
Description
Listing is for one (1) Service Caster 8" diameter by 2" tread width Polyolefin wheel with a roller bearing and 1/2" bore. Supports 1000 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s polyolefin wheels. With a roller bearing with a 1⁄2” bore, this wheel features a light weight polyolefin wheel that is resistant to shock, chemicals and abrasion. These versatile wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT29)
- PEWAG Chain, 25 ft. L, Trade Size 3/16 in. (4511/25)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (60101)
- SERVICE CASTER SCC - 3.5" Black Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-BLK)
- SERVICE CASTER 6" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-EZPUS630-34-KW-2SS)
- SERVICE CASTER SCC-10" GN Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3000 lbs Cpty (SCC-PUR1030-GB)
- SERVICE CASTER SCC - 6" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Capacity (SCC-POB620)
- SERVICE CASTER Regency 60082PU U-Boat Replacement Wheel Set - Regency Cart - (REG-SCC-PPUD820-2)
- SERVICE CASTER SCC - 3.5" Maroon Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-MRN)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub, 350 lb. (5VT77)
- Service Caster Caster Wheels