Shop All Rubber Wheels
Service Caster
SCC- 6” TPR Wheel – Replacement for Haul Master Appliance Truck 9913304, 2PK
Mfr # SCC-TPRBF620-5/8-HL2.1875-2
Zoro # G605442998
product price: $81.99
/pk 2, $41.00/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 5/8"
- Wheel Dia. 6
- Wheel Width 2
- Wheel Bearings Ball Bearing
- Bore Dia. 0.625
Product Information
- Brand Service Caster
- MFR # SCC-TPRBF620-5/8-HL2.1875-2
- Zoro # G605442998
- UPC # 11586559820
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 5/8" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Bore Dia. | 0.625 |
Size | 6" x 2" |
Details
Wheel Bearings | Ball Bearing |
Type | Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Thermoplastic Rubber |
Load Capacity | 500 |
Durometer | 75A |
Material | Thermoplastic Rubber Tread on Polyolefin Core |
Description
Listing is for two (2) Service Caster 6" diameter by 2" tread width Thermoplastic Rubber flat tread wheels with ball bearings and 5/8" bore. Supports 500 pounds (lbs) per wheel. Replacement wheels for Haul Master Appliance Dolly Hand Truck part number 9913304. When searching for a reliable and durable wheel replacement for your Haul Master Appliance Dolly Hand Truck 9913304, consider Service Caster’s Thermoplastic Rubber on Polyolefin core caster wheel. With ball bearings with a 5/8" bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore (A) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 12 ft L, Yellow (SP840-12)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 16 ft L, 2 in W, Nylon, Yellow (EET2-902-16)
- ZORO SELECT Dock Bumper, 12x4-1/2x16 In., Rubber (26W574)
- CASTER CONNECTION Caster, Swivel, 6 CC APEX (CC-1210-600200-40-T1)
- SERVICE CASTER SCC - 5" Rubber on Aluminum Wheel Only w/Ball Bearing-1/2" Bore-500 lbs Capacity (SCC-RAB520)
- SERVICE CASTER 5" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-RSS520-12-KW-2SS)
- SERVICE CASTER SCC - 3" Thermoplastic Rubber Wheel Only - 3/8" Bore - 210 lbs Capacity (SCC-TPRB314)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- SERVICE CASTER SCC-8" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-600 lbs Cpty (SCC-TPRBF820)
- SERVICE CASTER 5" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-RSS520-34-KW-2SS)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- Service Caster Rubber Wheels