Shop All Rubber Wheels
Service Caster
SCC-6" Thermoplastic Rubber Donut Tread Wheel Only w/Roller Bearing-500 lbs Cpty
Mfr # SCC-TPRRD620
Zoro # G205442633
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 1/2"
- Wheel Dia. 6
- Wheel Width 2
- Wheel Bearings Roller Bearing
- Bore Dia. 0.5
Product Information
- Brand Service Caster
- MFR # SCC-TPRRD620
- Zoro # G205442633
- UPC # 670533890968
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 1/2" |
Wheel Dia. | 6 |
Wheel Width | 2 |
Bore Dia. | 0.5 |
Size | 6" x 2" |
Details
Wheel Bearings | Roller Bearing |
Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Thermoplastic Rubber |
Load Capacity | 500 |
Type | Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel |
Durometer | 75A |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Thermoplastic Rubber donut tread wheel with a roller bearing and 1/2" bore. Supports 500 pounds (lbs) per wheel.When searching for a reliable and durable solution for a quiet and smooth rolling wheel that is suitable for a variety of different clean environments, consider Service Caster’s Thermoplastic Rubber on Polyolefin core caster wheel. With a roller bearing with 1/2" bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore (A) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON RPE PLY TWST BRN3/8X400' (J3224S0600S)
- TRI-ARC Platform Handrail, 42" H x 60" L, 500 lb Load Capacity, Aluminum (MPASGR60)
- COTTERMAN Safety Railing w/ Toe Board, 2ft., Alum. (AR2T C50 P6)
- KNUFFI Corner Guard, Flat, Black/Yellow (60-6742)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/4" Bore (SCC-RSS1030-114-KW-2SS)
- SERVICE CASTER SCC - 6" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-500 lbs Cpty (SCC-RSR620)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-RSS630-20MM-KW-2SS)
- SERVICE CASTER 5" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-RSS520-34-KW-2SS)
- SERVICE CASTER SCC -5" Rubber on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-450 lbs Capacity (SCC-RSB520)
- SERVICE CASTER 5" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-RSS520-12-KW-2SS)
- ZORO SELECT Caster Wheel, 375 lb., 5 D x 2 In. (1ULR5)
- Service Caster Rubber Wheels