Shop All Polyurethane Wheels
Service Caster
SCC - 6" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-1200 lbs Cpty
Mfr # SCC-SPUR620
Zoro # G205442732
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Solid Polyurethane
- Caster Temp. Range -50 degrees F to 180 degrees F
Product Information
- Brand Service Caster
- MFR # SCC-SPUR620
- Zoro # G205442732
- UPC # 670533890784
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 6" x 2" |
Details
Wheel Material | Solid Polyurethane |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Type | Solid Polyurethane Wheel |
Bearing Type | Roller Bearing |
Durometer | 60D |
Capacity | 1200 |
Finish | Solid Polyurethane |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Solid Polyurethane wheel with a roller bearing and 1/2" bore. Supports 1200 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Solid Polyurethane caster wheel. With a roller bearing with 1/2" bore for axle, solid polyurethane wheels offer a crown tread which provides more durability, easier rolling, and easier steering for the user. Service Caster’s Solid Polyurethane wheels offer a quiet and smooth rolling wheel that is suitable for a variety of different environments. With so many great features, like being highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- BARON Vinyl Coated Galvanized Steel 1/8-3/16 in. D X 100 ft. L Aircraft Cable (51205)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 10 ft Hoist Lift (OZ900-10LHOP)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 2200 lb. (S-CH-63DB)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 12mm Bore - (SCC-EZPUS520-12MM-KW-2SS)
- SERVICE CASTER SCC - 6" Solid Polyurethane Wheel Only w/Ball Bearing-1/2" Bore-1200 lbs Cpty (SCC-SPUB620)
- SERVICE CASTER SCC - 8" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 800 lbs Cpty (SCC-PPUB820)
- SERVICE CASTER SCC - 3.5" Black Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-BLK)
- SERVICE CASTER SCC-4" Red Poly on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-PUB420-RS)
- SERVICE CASTER 6" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore - (SCC-EZPUS630-114-KW-2SS)
- ZORO SELECT Castr Wheel, Polyurthan, 3-3/8 in., 1670 lb (HTH 85X100/17-100K)
- Service Caster Caster Wheels