Shop All Metal Wheels
Service Caster
SCC-6" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-1200 lbs Cpty
Mfr # SCC-SSR620
Zoro # G905442988
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Wheel/Tread Material Semi Steel Cast Iron
- Caster Wheel Bearings Roller Bearing
- Fits Axle Dia. 1/2"
Product Information
- Brand Service Caster
- MFR # SCC-SSR620
- Zoro # G905442988
- UPC # 670533890876
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 6" x 2" |
Details
Caster Wheel/Tread Material | Semi Steel Cast Iron |
Caster Wheel Bearings | Roller Bearing |
Caster Sub-Type | Semi Steel Cast Iron Wheel |
Frame Finish | Semi Steel Cast Iron |
Caster Temp. Range | -45 degrees F to 600 degrees F |
Capacity | 1200 |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Semi Steel Cast Iron wheel with a roller bearing and 1/2" bore. Supports 1200 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a roller bearing with 1/2" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16PI08201R)
- SERCO Safety Leg Release Chains/Cables, Below (8-9610)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE2803DFX6)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 30x48 (RNB-3048-6PY)
- SERVICE CASTER SCC -4" Semi Steel Cast Iron Wheel Only w/Ball Bearing - 1/2" Bore-700 lbs Cpty (SCC-SSB420)
- SERVICE CASTER SCC -3.25" Semi Steel Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-SSB3420)
- SERVICE CASTER SCC - 4" Semi Steel Cast Iron Wheel w/Roller Bearing- 3/8" Bore-600 lbs Capacity (SCC-SSR415-38)
- SERVICE CASTER SCC-8" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2" Bore -1400 lbs Cpty (SCC-SSR820)
- SERVICE CASTER SCC -5" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing- 1100 lbs Cpty (SCC-VGR520)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS314)
- HAMILTON Metal Wheel, 5X2 3/4Rlb (W-520-M-3/4)
- Service Caster Metal Wheels