Shop All Metal Wheels
Service Caster
SCC -6" Semi Steel Cast Iron Wheel Only w/Ball Bearing - 1/2" Bore-1200 lbs Cpty
Mfr # SCC-SSB620
Zoro # G305442991
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Caster Wheel/Tread Material Semi Steel Cast Iron
- Caster Wheel Bearings Sealed Precision Ball Bearings
- Fits Axle Dia. 1/2"
Product Information
- Brand Service Caster
- MFR # SCC-SSB620
- Zoro # G305442991
- UPC # 670533890920
- Country of Origin United States
- Category Metal Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 6" x 2" |
Details
Caster Wheel/Tread Material | Semi Steel Cast Iron |
Caster Wheel Bearings | Sealed Precision Ball Bearings |
Caster Sub-Type | Semi Steel Cast Iron Wheel |
Frame Finish | Semi Steel Cast Iron |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Capacity | 1200 |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Semi Steel Cast Iron wheel with a precision ball bearing and 1/2" bore. Supports 1200 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a precision ball bearing with 1/2" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Solid Tires (DC36080S)
- SOUTHERN WIRE Southern Wire® 1000' 1/16" Diameter 1x7 Galvanized Aircraft Cable (001700-00140)
- FOOT MASTER Leveling Caster, Ratchet, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GDR-80-F-NYN)
- LITTLE GIANT LADDERS Wall Stand Off Stabilizer, Aluminum (10111)
- SERVICE CASTER SCC-5" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-1000 lbs Cpty (SCC-SSR520)
- SERVICE CASTER SCC-8" Semi Steel Cast Iron Wheel Only w/Roller Bearing-3/4" Bore -2500 lbs Cpty (SCC-SSR830)
- SERVICE CASTER SCC -6" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -1200 lbs Cpty (SCC-VGR620)
- SERVICE CASTER SCC-10" Semi Steel Cast Iron Wheel Only w/Roller Bearing -3/4" Bore-2500 lb Cpty (SCC-SSR1030)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS314)
- SERVICE CASTER SCC-3.25" Semi Steel Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-700 lbs Cpty (SCC-SSR3420)
- SERVICE CASTER SCC -6" Semi Steel Cast Iron V-Groove Wheel Only w/Ball Bearing -1200 lbs Cpty (SCC-VGB620)
- Service Caster Caster Wheels