Shop All Polyurethane Wheels
Service Caster
SCC - 6" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Capacity
Mfr # SCC-POB620
Zoro # G005442772
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Polyolefin
- Bearing Type Sealed Precision Ball Bearings
Product Information
- Brand Service Caster
- MFR # SCC-POB620
- Zoro # G005442772
- UPC # 670533890326
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 6" x 2" |
Details
Wheel Material | Polyolefin |
Bearing Type | Sealed Precision Ball Bearings |
Type | Polyolefin Wheel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity | 750 |
Finish | Polyolefin |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Polyolefin wheel with a precision ball bearing and 1/2" bore. Supports 750 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s polyolefin wheels. With a precision ball bearing with a 1⁄2” bore, this wheel features a light weight polyolefin wheel that is resistant to shock, chemicals and abrasion. These versatile wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- VESTIL ROLL FOR VINYL STRIP DOOR 0.16 THICKNESS (TG-1600-ROLL)
- ZORO SELECT Rgd Plate Caster, Rubber, 2 in., 110 lb. (BPXA-VPA 50G)
- B/A PRODUCTS CO Grab Hook, Steel, G80,5350 lb., Gold Plated (G8-200-516)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-750 lbs Cpty (SCC-PPUR620)
- SERVICE CASTER SCC - 8" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 1000 lbs Capacity (SCC-POR820)
- SERVICE CASTER SCC-4" Poly on Aluminum Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Capacity (SCC-PAR420)
- SERVICE CASTER SCC - 5" Red Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB514-RED)
- SERVICE CASTER SCC - 4" Solid Polyurethane Wheel Only - 3/8" Bore - 400 lbs Capacity (SCC-SPUS414-38)
- SERVICE CASTER SCC-12" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3500 lb Cpty (SCC-PUR1230-RS)
- MARATHON INDUSTRIES Marathon Flat Free Tire 01410P - 11x4.00-5 Smooth Tread - 5" Centered - 3/4" Bearings (01410P)
- Service Caster Polyurethane Wheels