Shop All Polyurethane Wheels
Service Caster
SCC - 6" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-750 lbs Cpty
Mfr # SCC-PPUR620
Zoro # G205442794
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Polyurethane Tread on Polyolefin Core
- Bearing Type Roller Bearing
Product Information
- Brand Service Caster
- MFR # SCC-PPUR620
- Zoro # G205442794
- UPC # 670533890364
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 6" x 2" |
Details
Wheel Material | Polyurethane Tread on Polyolefin Core |
Bearing Type | Roller Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Type | Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel |
Finish | Polyurethane on Polyolefin |
Capacity | 750 |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Polyurethane tread on Polyolefin wheel with a roller bearing and 1/2" bore. Supports 750 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a roller bearing with 1/2" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Control Line W/ Metal Flagging, Steel, 8Ft (10K036)
- ZORO SELECT Caster Wheel, 600 lb., 4 D x 2 In. (2RZG1)
- MAGLINER Folding Nose Extension Plate, Alum, 300 lb (301025)
- CM Lower Latch Hook, for 5Z382, etc. (28686)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-1200 lbs Cpty (SCC-PUB620-GB)
- SERVICE CASTER SCC - 4" Solid Polyurethane Wheel Only - 3/8" Bore - 400 lbs Capacity (SCC-SPUS414-38)
- SERVICE CASTER SCC - 8" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-1400 lbs Cpty (SCC-SPUR820)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1000 lb Cpty (SCC-PUR520-RS)
- SERVICE CASTER SCC - 6" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-1200 lbs Cpty (SCC-SPUR620)
- SERVICE CASTER Case JW-6P Deck Gauge Wheel Replacement (CAS-SCC-POD620-58-1PC)
- ZORO SELECT Caster Wheel, 2640 lb. Load, Silver Wheel (DSPK 125K)
- Service Caster Caster Wheels