Shop All Phenolic Wheels
Service Caster
SCC - 6" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2500 lbs Capacity
Mfr # SCC-PHR630
Zoro # G505442999
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Phenolic
- Max. Operating Temp. -50 degrees F to 250 degrees F
- Finish Phenolic
- Bearing Type Roller Bearing
- Capacity 2500
Product Information
- Brand Service Caster
- MFR # SCC-PHR630
- Zoro # G505442999
- UPC # 670533891187
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Size | 6" x 3" |
Wheel Diameter | 6 |
Bore Size | 0.75 |
Details
Material | Phenolic |
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Finish | Phenolic |
Bearing Type | Roller Bearing |
Capacity | 2500 |
Type | Phenolic Wheel |
Durometer | 90D |
Description
Listing is for one (1) Service Caster 6" diameter by 3" tread width Phenolic wheel with a roller bearing and 3/4" bore. Supports 2500 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a roller bearing with 3/4" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- DURASTAR Wheel; 2X7/8 Polyurethane|Polyolefin (Gray|Gray); Precision Ball Beari (278PPU62X)
- ZORO SELECT Caster Wheel, TPR, 3 in., 200 lb., Tan Core (P-PRP-030X013/050D-AM)
- EVEREST 2" X 8Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1133)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS415-38)
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- SERVICE CASTER SCC - 3.25" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 700 lbs Capacity (SCC-PHR3420)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHSHT414-38)
- SERVICE CASTER SCC - 12" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 3500 lbs Capacity (SCC-PHR1230)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHS315)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR414)
- Service Caster Phenolic Wheels