Shop All Phenolic Wheels
Service Caster
SCC - 6" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 1200 lbs Capacity
Mfr # SCC-PHR620
Zoro # G705443024
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1200
- Material Phenolic
- Bore Size 0.5
- Bearing Type Roller Bearing
- Wheel Diameter 6
Product Information
- Brand Service Caster
- MFR # SCC-PHR620
- Zoro # G705443024
- UPC # 670533890159
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.5 |
Wheel Diameter | 6 |
Size | 6" x 2" |
Details
Capacity | 1200 |
Material | Phenolic |
Bearing Type | Roller Bearing |
Durometer | 90D |
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Finish | Phenolic |
Type | Phenolic Wheel |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Phenolic wheel with a roller bearing and 1/2" bore. Supports 1200 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a roller bearing with 1/2" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Storage Tank Ladder, Steel, 13 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST13AL C1)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (EE2801DFX3)
- VESTIL Steel DC Power Jib Crane 3-5' Boom (WTJ-20-3-DC)
- ROYAL BASKET TRUCKS Hamper Kit, Black Vinyl, Towels (R00-KKX-THK)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 1/2" Bore - 800 lbs Capacity (SCC-PHS615)
- SERVICE CASTER Bassick Casters WS8205 Wheel Replacement (BAS-SCC-PHR520-NS)
- SERVICE CASTER Albion Industries TM0410108 Wheel Replacement (ALB-SCC-PHR415)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS415-38)
- SERVICE CASTER SCC - 3" High Temp Phenolic Wheel w/Roller Bearing - 1/2" Bore -500 lbs Capacity (SCC-PHRHT314)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR514)
- HAMILTON Plastex Wheel 10X3 1-1/4Rb (W-1030-P-1-1/4)
- Service Caster Phenolic Wheels