Shop All Polyurethane Wheels
Service Caster
SCC-6" Green Poly on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-1200 lbs Cpty
Mfr # SCC-PUB620-GB
Zoro # G905442780
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Polyurethane Tread on Semi-Steel Cast Iron Core
- Type Polyurethane Wheel Tread on Semi-Steel Cast Iron Wheel Core Wheel
Product Information
- Brand Service Caster
- MFR # SCC-PUB620-GB
- Zoro # G905442780
- UPC # 670533890500
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 6" x 2" |
Details
Wheel Material | Polyurethane Tread on Semi-Steel Cast Iron Core |
Type | Polyurethane Wheel Tread on Semi-Steel Cast Iron Wheel Core Wheel |
Bearing Type | Sealed Precision Ball Bearings |
Durometer | 95A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Finish | Polyurethane |
Capacity | 1200 |
Description
Listing is for one (1) Service Caster 6" diameter by 2" tread width Green Polyurethane tread on Black Semi Steel Cast Iron wheel with a precision ball bearing and 1/2" bore. Supports 1200 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s polyurethane tread on cast iron core wheels. With a precision ball bearing with a 1⁄2” bore, this wheel is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Polyurethane tread with a cast iron core is ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH GRUBBER Extreme Brush Grubber Chain (BG-12)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic, Handle (PDH40486PH)
- THERN High Speed Electric Winch, 1500Lb, 2HP (4WP2D8-1500-40-B)
- WESCO Drum Truck, 500 Spill-Less Open, 500BT (240015)
- SERVICE CASTER SCC - 5" Solid Polyurethane Wheel Only w/Ball Bearing-1/2" Bore-1000 lbs Cpty (SCC-SPUB520)
- SERVICE CASTER SCC - 4" Black Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-PPUB414-BLK)
- SERVICE CASTER 5" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS515-20MM-KW-2SS)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Cpty (SCC-PPUB620)
- SERVICE CASTER SCC - 3.5" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-GRY)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS820-20MM-KW-2SS)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD5)
- Service Caster Caster Wheels