Shop All Rubber Wheels
Service Caster
SCC - 5" Soft Rubber Wheel Only - 3/8" Bore - 250 lbs Capacity
Mfr # SCC-SRS514
Zoro # G005442611
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 3/8"
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearings Plain Bore
- Bore Dia. 0.375
Product Information
- Brand Service Caster
- MFR # SCC-SRS514
- Zoro # G005442611
- UPC # 670533889399
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 3/8" |
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Bore Dia. | 0.375 |
Size | 5" x 1-1/4" |
Details
Wheel Bearings | Plain Bore |
Durometer | 80A |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Load Capacity | 250 |
Type | Soft Rubber Wheel |
Finish | Soft Rubber |
Material | Soft Rubber |
Description
Listing is for one (1) Service Caster 5" diameter by 1.25" tread width soft rubber wheel with a 3/8" bore. Supports 200 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Soft Rubber Wheels. With a plain bore with 3/8" bore for axle, soft rubber wheels combine a soft tread on a hard rubber core which offer quiet movement and a cushioned ride. They are also resistant to most chemicals and oils. Hardness scale 80 Shore (A) Durometer. An excellent choice for floors in commercial and industrial settings. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1030-PUR-RS)
- ZORO SELECT Dock Bumper, 13x4-1/2x36 In., Rubber (22NT91)
- SAGINAW PRODUCTS Hoist Trolley, 1,000 lb. Capacity (42010)
- SERVICE CASTER 2 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S50-TPR-GRY-716138-MRI)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore – (SCC-RSS830-34-KW-2SS)
- SERVICE CASTER SCC - 6" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-500 lbs Cpty (SCC-RSR620)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/4" Bore (SCC-RSS1030-114-KW-2SS)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-RSS820-34-KW-2SS)
- SERVICE CASTER 5" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-RSS520-34-KW-2SS)
- MARASTAR Solid Rubber Wheel, 8 in Dia, 500 lb, Black (16V338)
- Service Caster Caster Wheels