Shop All Rubber Wheels
Service Caster
SCC - 5" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-450 lbs Cpty
Mfr # SCC-RSR520
Zoro # G405442686
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 1/2"
- Wheel Dia. 5
- Wheel Width 2
- Wheel Bearings Roller Bearing
- Bore Dia. 0.5
Product Information
- Brand Service Caster
- MFR # SCC-RSR520
- Zoro # G405442686
- UPC # 670533890692
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 1/2" |
Wheel Dia. | 5 |
Wheel Width | 2 |
Bore Dia. | 0.5 |
Size | 5" x 2" |
Details
Wheel Bearings | Roller Bearing |
Finish | Rubber on Cast Iron |
Load Capacity | 450 |
Durometer | 80A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Type | Rubber Tread on Semi Steel Cast Iron Wheel Core Wheel |
Material | Rubber Tread on Semi Steel Cast Iron Core |
Description
Listing is for one (1) Service Caster 5" diameter by 2" tread width Rubber tread on Cast Iron wheel with a roller bearing and 1/2" bore. Supports 450 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s rubber tread on semi-steel cast iron core wheels. With a roller bearing with a 1⁄2” bore, these wheels are ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Rubber on metal wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (32C-2-4/6)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M38780)
- ASHLAND CONVEYOR Ball Transfer, Cntrsunk, 5/8In Ball Dia (BT LPCS 2H .63DIA 20 CS/CS)
- CASTERHQ Phenolic Wheel 4X1-1/4 (PHW4X125)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-RSS830-1-KW-2SS)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-RSS820-34-KW-2SS)
- SERVICE CASTER SCC - 3" Hard Rubber Wheel Only - 3/8" Bore - 275 lbs Capacity (SCC-HRS314)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore- (SCC-RSS1030-20MM-KW-2SS)
- SERVICE CASTER 5" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-RSS520-34-KW-2SS)
- SERVICE CASTER SCC - 5" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB514)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 250 lb. (29XU72)
- Service Caster Caster Wheels