Shop All Polyurethane Wheels
Service Caster
SCC - 5" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 650 lbs Capacity
Mfr # SCC-POB520
Zoro # G605442783
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Polyolefin
- Type Polyolefin Wheel
Product Information
- Brand Service Caster
- MFR # SCC-POB520
- Zoro # G605442783
- UPC # 670533890319
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 5" x 2" |
Details
Wheel Material | Polyolefin |
Type | Polyolefin Wheel |
Bearing Type | Sealed Precision Ball Bearings |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity | 650 |
Finish | Polyolefin |
Description
Listing is for one (1) Service Caster 5" diameter by 2" tread width Polyolefin wheel with a precision ball bearing and 1/2" bore. Supports 650 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s polyolefin wheels. With a precision ball bearing with a 1⁄2” bore, this wheel features a light weight polyolefin wheel that is resistant to shock, chemicals and abrasion. These versatile wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Premium Swivel Caster, No Brake, Loads Up To 600 lb (18EG04229S)
- VESTIL ELECTRIC EDGE-O-DOCKLEVELER 20K 78 X 29 (PE-2078)
- STREN-FLEX Round Sling, Endless, White, 4ft. L (SFERSST6-04)
- INDUSCO Sleeve, 3/32", Alum Hourglass, Sl1-3, PK100 (77600526)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-1000 lbs Cpty (SCC-PUB520-RS)
- SERVICE CASTER SCC - 6" Poly on Aluminum Wheel Only w/Ball Bearing- 1/2" Bore-1200 lbs Capacity (SCC-PAB620)
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POR520)
- SERVICE CASTER SCC - 3.5" Blue Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-BLUE)
- SERVICE CASTER 5" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS515-20MM-KW-2SS)
- SERVICE CASTER 4" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 14mm Bore - (SCC-EZPUS415-14MM-KW-2SS)
- SERVICE CASTER SCC-10" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3000 lb Cpty (SCC-PUR1030-RS)
- Service Caster Caster Wheels