Shop All Rubber Wheels
Service Caster
SCC - 5" Hard Rubber Wheel Only - 3/8" Bore - 350 lbs Capacity
Mfr # SCC-HRS514
Zoro # G905442629
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 3/8"
- Wheel Dia. 5
- Wheel Width 1.25
- Wheel Bearings Plain Bore
- Bore Dia. 0.375
Product Information
- Brand Service Caster
- MFR # SCC-HRS514
- Zoro # G905442629
- UPC # 670533888736
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 3/8" |
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Bore Dia. | 0.375 |
Size | 5" x 1-1/4" |
Details
Wheel Bearings | Plain Bore |
Durometer | 55D |
Material | Hard Rubber |
Load Capacity | 350 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Finish | Hard Rubber |
Type | Hard Rubber Wheel |
Description
Listing is for one (1) Service Caster 5" diameter by 1.25" tread width hard rubber wheel. Supports 350 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels for new applications and dollies, consider Service Caster's Hard Rubber wheels. With a plain 3/8" bore for an axle, Service Caster’s hard rubber wheels provide higher load capacities and impact resistance. Hard rubber wheels are suitable for a variety of different floors in commercial and industrial settings. Finally, our hard rubber wheels are highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Shoring Post - Heavy Duty - 5'11" - 10'4" H (0051-082)
- ERICKSON 3"X30Ft 10,000 lb "The Multiplier" Ratchet Strap w/ Flat Hks Bulk (58520)
- KELLEY Rectifiers, Bridge Rectifier - 35 Amp (061-507)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1-1/2" Bore (SCC-RSS830-112-KW-2SS)
- SERVICE CASTER SCC - 8" Rubber on Aluminum Wheel Only w/Ball Bearing-1/2" Bore-600 lbs Capacity (SCC-RAB820)
- SERVICE CASTER SCC-8" Thermoplastic Rubber Donut Tread Wheel Only w/Roller Bearing-600 lbs Cpty (SCC-TPRRD820)
- SERVICE CASTER SCC- 6” TPR Wheel – Replacement for Haul Master Appliance Truck 9913304, 2PK (SCC-TPRBF620-5/8-HL2.1875-2)
- SERVICE CASTER SCC-8" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-600 lbs Cpty (SCC-TPRBF820)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- Service Caster Caster Wheels