Shop All Polyurethane Wheels
Service Caster
SCC - 4" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-700 lbs Cpty
Mfr # SCC-SPUR420
Zoro # G805442750
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Solid Polyurethane
- Bore Dia. 0.5
Product Information
- Brand Service Caster
- MFR # SCC-SPUR420
- Zoro # G805442750
- UPC # 670533890760
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 4" x 2" |
Details
Wheel Material | Solid Polyurethane |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Durometer | 60D |
Bearing Type | Roller Bearing |
Type | Solid Polyurethane Wheel |
Capacity | 700 |
Finish | Solid Polyurethane |
Description
Listing is for one (1) Service Caster 4" diameter by 2" tread width Solid Polyurethane wheel with a roller bearing and 1/2" bore. Supports 700 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Solid Polyurethane caster wheel. With a roller bearing with 1/2" bore for axle, solid polyurethane wheels offer a crown tread which provides more durability, easier rolling, and easier steering for the user. Service Caster’s Solid Polyurethane wheels offer a quiet and smooth rolling wheel that is suitable for a variety of different environments. With so many great features, like being highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Steel Utility Cart, 3 Shelves (24075)
- ADVANTAGE SALES & SUPPLY Advantage 500' 1/16" Dia. VC 3/32" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC062-093R500 (VCGAC062-093R500)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-35)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Slip Hook w/Latch, Grade 43, Zinc Plated (T9700624)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-1200 lb Cpty (SCC-PUR620-GB)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 30mm Bore - (SCC-EZPUS830-30MM-KW-2SS)
- SERVICE CASTER SCC - 8" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-1400 lbs Cpty (SCC-SPUR820)
- SERVICE CASTER SCC - 5" Poly on Aluminum Wheel Only w/Ball Bearing - 1/2" Bore-900 lbs Capacity (SCC-PAB520)
- SERVICE CASTER Case JW-6P Deck Gauge Wheel Replacement (CAS-SCC-POD620-58-1PC)
- SERVICE CASTER SCC-6" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1200 lb Cpty (SCC-PUR620-RS)
- CASTERHQ 8"x2" Premium Polyurethane on Polyolefin Core, 1,000 lbs Cap (CB-PP82-)
- Service Caster Caster Wheels