Shop All Polyurethane Wheels
Service Caster
SCC - 4" Solid Polyurethane Wheel Only - 3/8" Bore - 400 lbs Capacity
Mfr # SCC-SPUS414-38
Zoro # G905442728
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Fits Axle Dia. 3/8"
- Wheel Material Solid Polyurethane
- Durometer 60D
Product Information
- Brand Service Caster
- MFR # SCC-SPUS414-38
- Zoro # G905442728
- UPC # 670533889337
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Fits Axle Dia. | 3/8" |
Bore Dia. | 0.375 |
Size | 4" x 1-1/4" |
Details
Wheel Material | Solid Polyurethane |
Durometer | 60D |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Type | Solid Polyurethane Wheel |
Bearing Type | Spanner Bushing |
Capacity | 400 |
Finish | Solid Polyurethane |
Description
Listing is for one (1) Service Caster 4" diameter by 1.25" tread width solid polyurethane wheel with a 3/8" bore. Supports 400 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Solid Polyurethane caster wheel. With a plain bore with 3/8" bore for axle, solid polyurethane wheels offer a crown tread which provides more durability, easier rolling, and easier steering for the user. Service Caster’s Solid Polyurethane wheels offer a quiet and smooth rolling wheel that is suitable for a variety of different environments. With so many great features, like being highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE2802DFX8)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E20B8D3C2P6)
- SOUTHERN WIRE Southern Wire® 250' 3/32" Diameter Vinyl Coated 1/8" Diameter 7x7 Galvanized Aircraft Cable (001800-00080)
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Roller Bearing-3/4"Bore-2000 lb Cpty (SCC-PUR630-GB)
- SERVICE CASTER SCC - 6" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 750 lbs Capacity (SCC-POR620)
- SERVICE CASTER SCC - 4" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-500 lbs Cpty (SCC-PPUR420)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-1200 lb Cpty (SCC-PUR620-GB)
- SERVICE CASTER 8" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 3/4" Bore - (SCC-EZPUS820-34-KW-2SS)
- SERVICE CASTER SCC - 3" Solid Polyurethane Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-SPUS314-38)
- ZORO SELECT Caster Wheel, Polyurthane, 10 in., 5000 lb. (W-1040-SYT-1-1/4)
- Service Caster Caster Wheels