Shop All Polyurethane Wheels
Service Caster
SCC-4" Poly on Aluminum Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Capacity
Mfr # SCC-PAR420
Zoro # G205442749
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Fits Axle Dia. 1/2"
- Wheel Material Polyurethane Tread on Aluminum Core
- Caster Temp. Range -45 degrees F to 180 degrees F
Product Information
- Brand Service Caster
- MFR # SCC-PAR420
- Zoro # G205442749
- UPC # 670533890043
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Fits Axle Dia. | 1/2" |
Bore Dia. | 0.5 |
Size | 4" x 2" |
Details
Wheel Material | Polyurethane Tread on Aluminum Core |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Durometer | 95A |
Type | Polyurethane Wheel Tread on Aluminum Core Wheel |
Finish | Polyurethane on Aluminum |
Capacity | 800 |
Description
Listing is for one (1) Service Caster 4" diameter by 2" tread width Polyurethane tread on Aluminum wheel with a roller bearing and 1/2" bore. Supports 800 pounds (lbs) per wheel.When searching for a reliable and durable solution to your wheel needs, rely on Service Caster’s polyurethane tread on aluminum core wheels. With a roller bearing with a 1⁄2” bore and a polyurethane tread that is chemically bonded to an aluminum core, these wheels provide a smooth roll over uneven surfaces without marking or marring floors. These versatile wheels are ideal for a wide range of applications like dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 13 ft 10 in Fiberglass Platform Stepladder, 300 lb Capacity (FXP1712)
- SENTRY Parking Column Protector Kit, Yellow (PS-Y-KIT)
- LIFT-ALL Web Sling, Endless, 4 ft L, 2 in W, Polyester, Yellow (EN1802DX4)
- VESTIL 96" Mezzanine Ladder (LAD-FM-96)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-1000 lbs Cpty (SCC-PUB520-RS)
- SERVICE CASTER SCC–6” Poly Wheel–Replacement for Cheney Vertical Platform Lift Roller, 4PK (SCC-PAD620-34-OF-SP-4)
- SERVICE CASTER SCC-5" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1000 lb Cpty (SCC-PUR520-RS)
- SERVICE CASTER SCC - 6" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Capacity (SCC-POB620)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 26mm Bore - (SCC-EZPUS830-26MM-KW-2SS)
- SERVICE CASTER SCC - 8" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-1400 lbs Cpty (SCC-SPUR820)
- NILFISK/ADVANCE WHEEL - GUIDE WHEEL 2 in. - 3/8 in. BORE (VF81219)
- Service Caster Polyurethane Wheels