Shop All Phenolic Wheels
Service Caster
SCC - 4" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity
Mfr # SCC-PHR414
Zoro # G305442922
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Size 0.5
- Bearing Type Roller Bearing
- Capacity 600
- Type Phenolic Wheel
- Wheel Diameter 4
Product Information
- Brand Service Caster
- MFR # SCC-PHR414
- Zoro # G305442922
- UPC # 670533888798
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.5 |
Wheel Diameter | 4 |
Size | 4" x 1-1/4" |
Details
Bearing Type | Roller Bearing |
Capacity | 600 |
Type | Phenolic Wheel |
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Material | Phenolic |
Durometer | 90D |
Finish | Phenolic |
Description
Listing is for one (1) Service Caster 4" diameter by 1.25" tread width phenolic wheel with roller brearing and 1/2" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a roller bearing with 1/2" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON 25FT Yellow Winch Strap (24250)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G010)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Nylon, Yellow (EE2801NTX2)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Cpty (SCC-PHRHT420)
- SERVICE CASTER SCC - 5" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS514-38)
- SERVICE CASTER Albion Industries TM0410108 Wheel Replacement (ALB-SCC-PHR415)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 500 lbs Capacity (SCC-PHS314)
- SERVICE CASTER SCC-12" High Temp Phenolic Wheel Only w/Roller Bearing- 3/4" Bore-3500 lbs Cpty (SCC-PHRHT1230)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHSHT414-38)
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 1750 lb. (W-820-LP-3/4)
- Service Caster Phenolic Wheels