Shop All Phenolic Wheels
Service Caster
SCC - 4" High Temp Phenolic Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Cpty
Mfr # SCC-PHRHT420
Zoro # G905442971
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Size 0.5
- Max. Operating Temp. 475 degrees F continuous usage and 525 degrees F intermittent usage
- Type High Temperature Phenolic Wheel
- Finish High Tempertature Phenolic
- Capacity 800
Product Information
- Brand Service Caster
- MFR # SCC-PHRHT420
- Zoro # G905442971
- UPC # 670533890227
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Bore Size | 0.5 |
Size | 4" x 2" |
Wheel Diameter | 4 |
Details
Max. Operating Temp. | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Type | High Temperature Phenolic Wheel |
Finish | High Tempertature Phenolic |
Capacity | 800 |
Durometer | 90D |
Bearing Type | Roller Bearing |
Material | High Temperature Phenolic |
Description
Listing is for one (1) Service Caster 4" diameter by 2" tread width High Temperature Phenolic wheel with a roller bearing and 1/2" bore. Supports 800 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s High Temperature Phenolic resin wheels. With a Roller Bearing with 1/2" bore for axle, high temperature phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic is highly resistant to oil, grease, water, and most solvents. Hardness scale 90 Shore (D) Durometer. An excellent choice for bakers racks and baking carts. 475°F for 30 continuous minutes. Longer durations under high heat will decrease the lifetime of the caster wheel. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- VESTIL FORK TIP PROTECTOR THICK YELLOW, PR (FPU-TK-45-YL)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05456.444 BRK2)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS415-38)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 600 lbs Capacity (SCC-PHR414)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHSHT414)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 3/8" Bore - 800 lbs Capacity (SCC-PHS615-38)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 1200 lbs Capacity (SCC-PHR620)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only - 3/8" Bore - 600 lbs Capacity (SCC-PHS414-38)
- SERVICE CASTER SCC - 8" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2500 lbs Capacity (SCC-PHR830)
- Service Caster Phenolic Wheels