Shop All Polyurethane Wheels
Service Caster
SCC - 4" Gray Poly on Polyolefin Wheel Only - 3/8" Bore - 350 lbs Capacity
Mfr # SCC-PPUB414-GRY
Zoro # G005442871
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Fits Axle Dia. 3/8"
- Wheel Material Polyurethane Tread on Polyolefin Core
- Durometer 60D
Product Information
- Brand Service Caster
- MFR # SCC-PPUB414-GRY
- Zoro # G005442871
- UPC # 670533889153
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Fits Axle Dia. | 3/8" |
Bore Dia. | 0.375 |
Size | 4" x 1-1/4" |
Details
Wheel Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Type | Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel |
Bearing Type | Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polyurethane |
Capacity | 350 |
Description
Listing is for one (1) Service Caster 4" diameter by 1.25" tread width gray polyurethane on gray polyolefin wheel with precision ball bearing and 3/8" bore. Supports 300 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a ball bearing with 3/8" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 12 ft 8 in Fixed Ladder, Steel, 10 Steps, Forward Exit, Gray Powder Coated Finish (F10W C1)
- CM Sling Hook Latch Kit 3/8 In (595525)
- VESTIL Steel Prylever Bar (PLB/S-7)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 1200lb. Cap, Black (36FL01)
- SERVICE CASTER 10" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 30mm Bore - (SCC-EZPUS1030-30MM-KW-2SS)
- SERVICE CASTER SCC-4" Red Poly on Cast Iron Wheel Only w/Ball Bearing-1/2" Bore-700 lbs Cpty (SCC-PUB420-RS)
- SERVICE CASTER Regency 60082PU U-Boat Replacement Wheel Set - Regency Cart - (REG-SCC-PPUD820-2)
- SERVICE CASTER Go Mini's Moving and Portable Storage Container Replacement Wheel Set-SCC (GOM-SCC-PUR630-RS-4)
- SERVICE CASTER 4" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS415-20MM-KW-2SS)
- SERVICE CASTER SCC-6" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1200 lb Cpty (SCC-PUR620-RS)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-1200 lb Cpty (SCC-PUR620-GB)
- Service Caster Caster Wheels