Shop All Polyurethane Wheels
Service Caster
SCC - 3.5" Maroon Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity
Mfr # SCC-PPUB3514-MRN
Zoro # G105442740
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Fits Axle Dia. 3/8"
- Wheel Material Polyurethane Tread on Polyolefin Core
- Type Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
Product Information
- Brand Service Caster
- MFR # SCC-PPUB3514-MRN
- Zoro # G105442740
- UPC # 670533889191
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Fits Axle Dia. | 3/8" |
Bore Dia. | 0.375 |
Size | 3-1/2" x 1-1/4" |
Details
Wheel Material | Polyurethane Tread on Polyolefin Core |
Type | Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel |
Bearing Type | Ball Bearing |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polyurethane |
Capacity | 300 |
Description
Listing is for one (1) Service Caster 3.5" diameter by 1.25" tread width maroon polyurethane on gray polyolefin wheel with precision ball bearing and 3/8" bore. Supports 250 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a ball bearing with 3/8" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Hammerlock Link, Gr 100, 5/8 in, 22,600 lb. (1015145)
- SUPERWINCH Pulley Block with Hook (2227A)
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- ZORO SELECT Caster Wheel, Polyurethane, 8", 2000 lb. (W-830-SPB-3/4)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 30mm Bore - (SCC-EZPUS830-30MM-KW-2SS)
- SERVICE CASTER 6" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS620-20MM-KW-2SS)
- SERVICE CASTER 4" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 14mm Bore - (SCC-EZPUS415-14MM-KW-2SS)
- SERVICE CASTER SCC - 6" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-750 lbs Cpty (SCC-PPUR620)
- SERVICE CASTER 5" x 1.5" Poly Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-EZPUS515-20MM-KW-2SS)
- SERVICE CASTER SCC - 6" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 750 lbs Capacity (SCC-POB620)
- STENS New Solid Wheel Replacement For Carlisle 5410011, 11-539 Wheel Size 9 X 3.50-4, Tread Smooth (175-525)
- Service Caster Caster Wheels