Shop All Rubber Wheels
Service Caster
SCC - 3.5" Hard Rubber Wheel Only - 3/8" Bore - 285 lbs Capacity
Mfr # SCC-HRS3514
Zoro # G005442680
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 3/8"
- Wheel Dia. 3.5
- Wheel Width 1.25
- Wheel Bearings Plain Bore
- Bore Dia. 0.375
Product Information
- Brand Service Caster
- MFR # SCC-HRS3514
- Zoro # G005442680
- UPC # 670533888712
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 3/8" |
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Bore Dia. | 0.375 |
Size | 3-1/2" x 1-1/4" |
Details
Wheel Bearings | Plain Bore |
Finish | Hard Rubber |
Type | Hard Rubber Wheel |
Material | Hard Rubber |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 55D |
Load Capacity | 285 |
Description
Listing is for one (1) Service Caster 3.5" diameter by 1.25" tread width hard rubber wheel. Supports 285 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels for new applications and dollies, consider Service Caster's Hard Rubber wheels. With a plain 3/8" bore for an axle, Service Caster’s hard rubber wheels provide higher load capacities and impact resistance. Hard rubber wheels are suitable for a variety of different floors in commercial and industrial settings. Finally, our hard rubber wheels are highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8D3C1P6)
- DAYTON Cnvrtbl Hnd Trck, 650 to 750 lb. (4W323)
- EOSLIFT Heavy Duty Industrial Grade T12J Adjustable Base Leg and Forks Full Electric Lift and Travel Straddle Pallet Truck Stacker 3300 lbs. 141.7 in. lifting height with Lithium Battery (T15J)
- VESTIL Serrated Steel Wheel Chock (GWC-10)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore- (SCC-RSS1030-20MM-KW-2SS)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-RSS830-1-KW-2SS)
- SERVICE CASTER SCC - 6" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-500 lbs Cpty (SCC-RSR620)
- SERVICE CASTER 10" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel- 1-1/2" Bore (SCC-RSS1030-112-KW-2SS)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 24mm Bore - (SCC-RSS830-24MM-KW-2SS)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-RSS630-20MM-KW-2SS)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- Service Caster Rubber Wheels