Shop All Rubber Wheels
Service Caster
SCC - 3" Thermoplastic Rubber Wheel Only - 3/8" Bore - 210 lbs Capacity
Mfr # SCC-TPRB314
Zoro # G405442648
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 3/8"
- Wheel Width 1.25
- Wheel Bearings Ball Bearing
- Bore Dia. 0.375
- Finish Thermoplastic Rubber
Product Information
- Brand Service Caster
- MFR # SCC-TPRB314
- Zoro # G405442648
- UPC # 670533889405
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 3/8" |
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Bore Dia. | 0.375 |
Size | 3" x 1-1/4" |
Details
Wheel Bearings | Ball Bearing |
Finish | Thermoplastic Rubber |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Thermoplastic Rubber Tread on Polyolefin Wheel Core Wheel |
Material | Thermoplastic Rubber Tread on Polyolefin Core |
Load Capacity | 210 |
Durometer | 75A |
Description
Listing is for one (1) Service Caster 3" diameter by 1.25" tread width gray thermoplastic rubber wheel with precision ball bearing and a 3/8" bore. Supports 170 pounds (lbs) per wheel.When searching for a reliable and durable solution for a quiet and smooth rolling wheel that is suitable for a variety of different clean environments, consider Service Caster’s Thermoplastic Rubber on Polyolefin core caster wheel. With a ball bearing with 3/8" bore for axle, thermoplastic tread mechanically bonded to polyolefin core. Thermoplastic rubber is highly resistant to oil, grease, water, and most solvents. Hardness scale 70 +/- 5 Shore (A) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (8100357)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 4'L 2 Ply Eye & Eye Poly Web Sling Twisted Eyes (TE291X4PD)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-800)
- DECKORATORS Cable Ss Silver 500'L (237907)
- SERVICE CASTER SCC - 6" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB614)
- SERVICE CASTER SCC - 5" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB514)
- SERVICE CASTER SCC - 8" Rubber on Aluminum Wheel Only w/Ball Bearing-1/2" Bore-600 lbs Capacity (SCC-RAB820)
- SERVICE CASTER 8" x 2" Rubber Tread on Cast Iron Keyed Drive Wheel - 5/8" Bore - (SCC-RSS820-58-KW-2SS)
- SERVICE CASTER SCC - 5" Hard Rubber Wheel Only - 3/8" Bore - 350 lbs Capacity (SCC-HRS514)
- SERVICE CASTER SCC - 6" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-500 lbs Cpty (SCC-RSR620)
- SERVICE CASTER SCC- 6” TPR Wheel – Replacement for Haul Master Appliance Truck 9913304, 2PK (SCC-TPRBF620-5/8-HL2.1875-2)
- Service Caster Rubber Wheels