Shop All Phenolic Wheels
Service Caster
SCC - 3" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity
Mfr # SCC-PHR315-38
Zoro # G205442961
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Diameter 3
- Capacity 600
- Durometer 90D
- Bearing Type Roller Bearing
- Max. Operating Temp. -50 degrees F to 250 degrees F
Product Information
- Brand Service Caster
- MFR # SCC-PHR315-38
- Zoro # G205442961
- UPC # 670533889504
- Country of Origin United States
- Category Phenolic Wheels
Dimensions
Wheel Diameter | 3 |
Size | 3" x 1-1/2" |
Bore Size | 0.375 |
Details
Capacity | 600 |
Durometer | 90D |
Bearing Type | Roller Bearing |
Max. Operating Temp. | -50 degrees F to 250 degrees F |
Finish | Phenolic |
Type | Phenolic Wheel |
Material | Phenolic |
Description
Listing is for one (1) Service Caster 3" diameter by 1.5" tread width phenolic wheel with roller bearing and 3/8" bore. Supports 600 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Phenolic resin wheels. With a roller bearing with 3/8" bore for axle, phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. These easy rolling wheels are quieter than comparable steel wheels. Phenolic resin wheels feature a resistance to water, oil, and grease. Being non-metallic, these resin wheels are also spark proof. Hardness scale 90 Shore (D) Durometer. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 9In W x 6 InH, Black (1GUL1)
- INGERSOLL-RAND Geared Trolley, 4400 lb. (GT020-8-10)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Silver (EE1801TFX4)
- AMERICAN STAIRWAYS Husky 655 Series Disappearing Stairway, 10 ft H Ceiling, 54 in H x 22 in W Ceiling Opening (6225410)
- SERVICE CASTER SCC - 3" Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHS315)
- SERVICE CASTER SCC - 12" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 3500 lbs Capacity (SCC-PHR1230)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 1/2" Bore - 1200 lbs Capacity (SCC-PHR620)
- SERVICE CASTER SCC - 4" Phenolic Wheel Only w/Roller Bearing - 3/8" Bore - 600 lbs Capacity (SCC-PHR415-38)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 2500 lbs Capacity (SCC-PHR630)
- SERVICE CASTER SCC - 6" Phenolic Wheel Only - 3/8" Bore - 800 lbs Capacity (SCC-PHS615-38)
- DURASTAR Wheel; 3.5X1.25 Phenolic Wheel (Black); 1/2" I.D. Delrin Bearing (3514PH56-1B)
- Service Caster Caster Wheels