Shop All Rubber Wheels
Service Caster
SCC - 3" Hard Rubber Wheel Only - 3/8" Bore - 275 lbs Capacity
Mfr # SCC-HRS314
Zoro # G305442717
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 3/8"
- Wheel Dia. 3
- Wheel Width 1.25
- Wheel Bearings Plain Bore
- Bore Dia. 0.375
Product Information
- Brand Service Caster
- MFR # SCC-HRS314
- Zoro # G305442717
- UPC # 670533888705
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 3/8" |
Wheel Dia. | 3 |
Wheel Width | 1.25 |
Bore Dia. | 0.375 |
Size | 3" x 1-1/4" |
Details
Wheel Bearings | Plain Bore |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Load Capacity | 275 |
Type | Hard Rubber Wheel |
Material | Hard Rubber |
Finish | Hard Rubber |
Durometer | 55D |
Description
Listing is for one (1) Service Caster 3" diameter by 1.25" tread width hard rubber wheel. Supports 275 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels for new applications and dollies, consider Service Caster's Hard Rubber wheels. With a plain 3/8" bore for an axle, Service Caster’s hard rubber wheels provide higher load capacities and impact resistance. Hard rubber wheels are suitable for a variety of different floors in commercial and industrial settings. Finally, our hard rubber wheels are highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Ladder End Caps, Aluminum, 375 lb., PR (LP-5510-00)
- WARN INDUSTRIES WINCHES, WINCH ASSY_1500LB AC (85330)
- ZORO SELECT Spring, D108 (D108)
- VESTIL Knock-Down Adj Steel Gantry, 6K, 20x16 (AHSN-6-20-16)
- SERVICE CASTER SCC- 6” TPR Wheel – Replacement for Haul Master Appliance Truck 9913304, 2PK (SCC-TPRBF620-5/8-HL2.1875-2)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 24mm Bore - (SCC-RSS830-24MM-KW-2SS)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-RSS830-1-KW-2SS)
- SERVICE CASTER SCC - 6" Thermoplastic Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-TPRB614)
- SERVICE CASTER SCC-6" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-500 lbs Cpty (SCC-TPRBF620)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore (SCC-RSS630-114-KW-2SS)
- ZORO SELECT Cstr Wheel, 280 lb, Precision Ball Bearing (P-R-060X013/038D)
- Service Caster Caster Wheels