Shop All Polyurethane Wheels
Service Caster
SCC-12" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3500 lb Cpty
Mfr # SCC-PUR1230-RS
Zoro # G805442781
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 12
- Wheel Width 3
- Fits Axle Dia. 3/4"
- Wheel Material Polyurethane Tread on Semi Steel Cast Iron Core
- Bore Dia. 0.75
Product Information
- Brand Service Caster
- MFR # SCC-PUR1230-RS
- Zoro # G805442781
- UPC # 670533891330
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 12 |
Wheel Width | 3 |
Fits Axle Dia. | 3/4" |
Bore Dia. | 0.75 |
Size | 12" x 3" |
Details
Wheel Material | Polyurethane Tread on Semi Steel Cast Iron Core |
Type | Polyurethane Tread on Semi Steel Cast Iron Wheel Core Wheel |
Durometer | 95A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Finish | Polyurethane on Cast Iron |
Capacity | 3500 |
Description
Listing is for one (1) Service Caster 12" diameter by 3" tread width Red Polyurethane tread on Silver Cast Iron core wheel with a roller bearing and 3/4" bore. Supports 3000 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s polyurethane tread on semi-steel cast iron core wheels. With a roller bearing with a 3/4" bore, this wheel is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Polyurethane tread with a cast iron core is ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cnvrtbl Hnd Trck, 600 lb., 50 x 21" (4ZJ32)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Nylon, Yellow (EN1601NX4)
- VESTIL Manual Trolley, 2000 lb. Capacity (QIT-2)
- VESTIL Guard Rail System Spring Post (GR-H2R-SP)
- SERVICE CASTER SCC-6" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-2000 lb Cpty (SCC-PUR630-RS)
- SERVICE CASTER SCC-10" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3000 lb Cpty (SCC-PUR1030-RS)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1" Bore - (SCC-EZPUS830-1-KW-2SS)
- SERVICE CASTER SCC - 4" Solid Polyurethane Wheel Only w/Roller Bearing-1/2" Bore-700 lbs Cpty (SCC-SPUR420)
- SERVICE CASTER SCC-4" Poly on Aluminum Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Capacity (SCC-PAR420)
- SERVICE CASTER SCC - 5" Poly on Aluminum Wheel Only w/Ball Bearing - 1/2" Bore-900 lbs Capacity (SCC-PAB520)
- ZORO SELECT Caster Wheel, 800 lb., 5" Wheel Dia., Nylon (416P31)
- Service Caster Polyurethane Wheels