Shop All Stem Casters
Service Caster
Rubbermaid Mop Bucket Casters with Sockets for 7380-L1, 4PK
Mfr # RUB-SCC-GR05S310-TPRS-716138-X701-4
Zoro # G505442524
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 1
- Mounting Height 3-1/2"
- Stem Length 1-3/8"
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # RUB-SCC-GR05S310-TPRS-716138-X701-4
- Zoro # G505442524
- UPC # 11586525825
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 |
Mounting Height | 3-1/2" |
Stem Length | 1-3/8" |
Stem Dia. | 7/16" |
Wheel Dia. | 3 |
Bolt Hole Dia. | 5/16" (hardware not included) |
Size | 3" x 1" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 440 |
Includes | (4) Swivel casters, Socket |
Material | Non-marking Floor Safe Thermoplastic Rubber Tread |
Finish | Bright Zinc Plated Finish |
Durometer | 85A |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Model | Series #05 |
Mounting Type | Grip Ring Stem |
Description
High quality, non-marking mop bucket casters for Rubbermaid Mop Bucket 7380-L1. Listing is for a set of four (4) Service Caster Series #05 casters for Rubbermaid Mop Buckets. Includes four (4) 3" diameter thermoplastic rubber wheels, a 7/16" diameter x 1-3/8" length grip ring stem, and sockets. Supports up to 110 lbs. per caster or 440 lbs. total for a set of four (4). Featuring a non-marking thermoplastic wheel and zinc metal housing, this caster set is a great upgrade or replacement for most Rubbermaid mop buckets. Replacement sockets included. When searching for a reliable and durable replacement for Rubbermaid cart casters, consider Service Caster’s Series 05 thermoplastic rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for Rubbermaid carts. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. We design, manufacture, assemble, and distribute casters worldwide from our location in West Reading, Pennsylvania. Trust us to assist you with selecting, designing, and integrating casters into your application. Choose from a wide range of casters and wheels designed for light to extra heavy duty use from our extensive catalog of over 200 brands, including the Service Caster brand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 550 lb. Cap, 35.5" x24'' (PAKFT03)
- HAMPTON PRODUCTS-KEEPER 10" Epdm Rubb Strap (06209)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1 In, Forged Steel (4DV44)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake (SS316TS20S514-PPUB-BLUE-TLB-381615)
- SERVICE CASTER 35 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S3514-SPUS-34212)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S310-TPUS-5161810)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel 34 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S314-PPUB-BLUE-34212-4)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-MRN-58212)
- SERVICE CASTER 3 Inch MRI Safe Caster, 3/8 Inch Threaded Stem (SCC-TS02S75-TPR-GRY-381634-MRI)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-HRS-TLB-58212)
- Service Caster Stem Casters