Shop All Plate Casters
Service Caster
Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set -
Mfr # REG-20S414PPUBRED-TLB-TP2-4PPUD820-2
Zoro # G005438751
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Durometer 60D
- Features 4 casters with top lock brakes
- Mounting Height 5-1/8"
- Plate Size 2-1/2" x 3-5/8"
- Capacity (Lb.) 3200
Product Information
- Brand Service Caster
- MFR # REG-20S414PPUBRED-TLB-TP2-4PPUD820-2
- Zoro # G005438751
- UPC # 734005057157
- Country of Origin United States
- Category Plate Casters
Dimensions
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bore Size | 0.5 |
Bolt Size | 5/16" (hardware not included) |
Details
Durometer | 60D |
Features | 4 casters with top lock brakes |
Capacity (Lb.) | 3200 |
Type | (4) swivel casters w/top lock brakes & (2) wheels |
Material | Polyurethane on Polyolefin |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | (4) Top lock brakes |
Bearing Type | Precision Ball Bearing & Delrin Bearings |
Description
High quality replacement caster set for Regency U-Boat utility carts. Listing is for two (2) Service Caster 8 inch diameter by 2 inch wide heavy duty non-marking maroon polyurethane tread on gray polyolefin core wheels and four (4) Service Caster Series #20 swivel casters with brakes and 4 inch diameter by 1-1/4 inch wide red polyurethane tread on gray polyolefin core wheels. Set includes two (2) replacement wheels and (4) replacement swivel casters with brakes. The wheels support 1,000 pounds (lbs.) per wheel and the casters support 300 pounds (lbs.) per caster for a total capacity of 3,200 pounds (lbs.) when used together. Use this Service Caster replacement caster set to do a full replacement on your Regency U-Boat utility cart. When searching for a reliable and durable solution for your Regency Utility Carts, consider Service Caster’s Polyurethane on Polyolefin core wheels and Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Polyurethane on Polyolefin core wheels are highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, this Service Caster high performance Regency Utility Cart replacement caster and wheel set is perfect to replace old and worn out casters and wheels on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x6x16 In., Rubber (26W585)
- EGA PRODUCTS 96" Vertical Wall Mount Ladder - SS, Stainless Steel, 8 Steps (MVSS8)
- VESTIL Telescoping Lift Boom, 6K, 24" Wide Forks (LM-1T-6-24)
- FAULTLESS Swivel Plate Caster, 5 Mold-On Rubber Wheel (1418-5)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster (SCC-20S314-SSS)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel No Brake (LAV-SCC-30CS820-TPRBD)
- SERVICE CASTER 5 Inch 316SS Red Polyurethane Wheel Swivel Top Plate Caster (SCC-SS31620S514-PPUB-RED)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-TLB-2-R314-2)
- SERVICE CASTER 4 Inch Nylon Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-30CS420-NYR-2-R-2)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S620-VGR-4)
- CR DANIELS DANDUX Replacement 5in Swivel Caster for Dandux Bulk Trucks (CA50S11)
- Service Caster Plate Casters