Shop All Stem Casters
Service Caster
Nylon Swivel TS Caster w/2.8" Black Wheel and 16mm x 2.0mm x 138mm Stems, 4PK
Mfr # SCC-TPLV30S72-NYR-770-ZC-4
Zoro # G605421702
product price: $345.99
/pk 4, $86.50/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Height 3.94"
- Wheel Bearing Type Plain Bore
- Includes Leveling Caster
- Finish Diecast Aluminum Powder Coat
- Durometer 75D
Product Information
- Brand Service Caster
- MFR # SCC-TPLV30S72-NYR-770-ZC-4
- Zoro # G605421702
- UPC # 11586525580
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 3.94" |
Bolt Hole Dia. | 8mm - 1.25 x 20mm |
Wheel Dia. | 2.8 |
Size | 2.8" |
Details
Wheel Bearing Type | Plain Bore |
Includes | Leveling Caster |
Finish | Diecast Aluminum Powder Coat |
Durometer | 75D |
Material | Nylon |
Load Capacity | 3080 |
Mounting Type | Top Plate |
Description
Listing is for four (4) Service Caster leveling casters with a 2.8” diameter black nylon wheels and M16 metric threaded stems. Supports up to 770lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Clevis Grab 1/4 G43 CS SC (HCG014)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster with Ball Bearing and Brake (SCC-35S420-PHB-SLB)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# 2640-L1 (2640-L1)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 3/4"- 1-3/8" Grip, 1 ton WLL (6423923)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel 58 Inch Threaded Stem Caster Set 2 Total Lock Brakes (SCC-TSTTL20S314-PPUB-RED-58212-2-S-2)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-121315-2-PLB-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-58212-2-TLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-TPRB-381615-2-PLB-2)
- SERVICE CASTER 2.375" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S60-TPR-BLK-716-5)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S410-TPRS-SLB-716138-4)
- CASTERHQ 3"x1.25" Steel Wheel Caster, All Swivel Casters, 1,400 lb, PK4 (21CS314SS-01-Set)
- Service Caster Casters