Shop All Stem Casters
Service Caster
Nylon Swivel TS Caster w/1.65" Black Wheels and M8 x 1.25mm x 15mm Stems, 4PK
Mfr # SCC-TSLV05S42-NYR-50-DC-4
Zoro # G705425464
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2.8"
- Stem Length 20
- Wheel Bearing Type Plain Bore
- Includes Leveling Caster
Product Information
- Brand Service Caster
- MFR # SCC-TSLV05S42-NYR-50-DC-4
- Zoro # G705425464
- UPC # 11586525504
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2.8" |
Stem Length | 20 |
Bolt Hole Dia. | 8mm - 1.25 x 20mm |
Wheel Dia. | 1.65 |
Stem Dia. | 8mm |
Thread Length | 20 |
Size | 1.65" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | Leveling Caster |
Durometer | 75D |
Load Capacity | 220 |
Finish | Diecast Aluminum Powder Coat |
Material | Nylon |
Thread Pitch | 1.25 |
Mounting Type | Threaded Stem |
Description
Listing is for four (4) Service Caster leveling casters with a 1.65” diameter black nylon wheels and 8mm x 1.25mm x 15mm metric threaded stems. Supports up to 55lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA CARGO 2" X 27’ MEDIUM WIDE HANDLE RATCHET STRAP W/FLAT HOOKS (556)
- ZORO SELECT Convertible Hand Truck, Height 62 In (21U664)
- US CARGO CONTROL Double Stud Fitting w/ Delta Link (1519-DSR-DR)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps (KDHD112246)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-BC-38-5)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PHR-TLB-M1215-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-GRY-TLB-34)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-78)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-M815-4)
- SERVICE CASTER 3.5 Inch 316SS Soft Rubber Swivel 1-3/4 Inch Expanding Stem Caster Set Brake SCC (SCC-SS316EX20S3514-SRS-TLB-134-4)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-MRN-TLB-58212)
- Service Caster Stem Casters