Shop All Plate Casters
Service Caster
Nylon Swivel TP Light Duty Floor Leveling Caster w/1.97" Diameter Black Wheel
Mfr # SCC-TPLV20S50-NYR-330
Zoro # G705440788
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 1.97
- Caster Mounting Type Top Plate
- Capacity (Lb.) 330
- Material Nylon
- Finish Diecast Aluminum Powder Coat
Product Information
- Brand Service Caster
- MFR # SCC-TPLV20S50-NYR-330
- Zoro # G705440788
- UPC # 11586525634
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 1.97 |
Plate Size | 2.83" x 2.83" |
Mounting Height | 3.27' |
Bolt Size | 6mm - 1.00 x 15mm |
Size | 1.97" |
Details
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 330 |
Material | Nylon |
Finish | Diecast Aluminum Powder Coat |
Plate Caster Bolt Hole Pattern | 58mm x 58mm (2.28" x 2.28") |
Durometer | 75D |
Type | Leveling Caster |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster leveling caster with top plate and a 1.97” diameter black nylon wheel. Supports up to 330lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TTX8)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EEF3-901-4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Polyester, Yellow (EE1803DFX12)
- ZORO SELECT Pneumatic Wheel, 8 In, 220 lb (1NWU2)
- SERVICE CASTER 5" Rubbermaid Casters 4400, 4500 Series - Heavy Duty Replacement - 2 with Brakes (RUB-SCC-20S514-PPUB-TLB-2-R514-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S615-PHS-2-R-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-SSS-TLB-TP3-4)
- SERVICE CASTER 6 Inch Poly on Cast Iron Wheel Heavy Duty Top Plate Caster with Brakes, 4PK (SCC-55S625-PUR-GB-SLB-4)
- SERVICE CASTER 4 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S420-PPUR-4)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-TPRB)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS820-TPRBD-TLB-4)
- Service Caster Plate Casters