Shop All Stem Casters
Service Caster
Nylon Swivel Threaded Stem Caster w/2.83" Black Wheel & M16 x 2.0mm x 24mm Stem
Mfr # SCC-TSLV30S75-NYR-1100
Zoro # G305426335
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 4.72"
- Stem Length 45
- Wheel Bearing Type Plain Bore
- Includes Leveling Caster
Product Information
- Brand Service Caster
- MFR # SCC-TSLV30S75-NYR-1100
- Zoro # G305426335
- UPC # 11586525733
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 4.72" |
Stem Length | 45 |
Bolt Hole Dia. | 16mm - 2.00 x 45mm |
Stem Dia. | 16mm |
Wheel Dia. | 2.83 |
Size | 2.83" |
Thread Length | 45 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | Leveling Caster |
Material | Nylon |
Finish | Diecast Aluminum Powder Coat |
Durometer | 75D |
Load Capacity | 1100 |
Mounting Type | Threaded Stem |
Thread Pitch | 2 |
Description
Listing is for one (1) Service Caster leveling caster with a 2.83” diameter black nylon wheel and M16 metric threaded stem. Supports up to 1100lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT BUMP-RELEASE HOPPER 2 CU YD Medium Bump-Release Gray (20077BR)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109245-D5)
- VESTIL Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Machine Gray (D-75-HD-GY-MG)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-HRS-34212)
- SERVICE CASTER 3 Inch 316SS Thermoplastic Rubber Swivel 1-1/2 Inch Stem Caster Set Brake SCC (SCC-SS316EX20S314-TPRB-TLB-112-4)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 5PK (SCC-GN01S25-DCS-WA-5)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 5PK (SCC-TS01S20-POS-WA-SLB-516-5)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-RED-121315)
- SERVICE CASTER Poly Swivel 2.5'' Low Profile Caster for Creeper Cart by, 6PK (CREE-SCC-PGCREEP-6)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J994)
- Service Caster Casters