Shop All Stem Casters
Service Caster
Nylon Swivel Threaded Stem Caster w/2" Black Wheel and M12 x 1.75mm x 18mm Stem
Mfr # SCC-TSLV20S50-NYR-220-ZC
Zoro # G805425869
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2.85"
- Stem Length 35
- Wheel Bearing Type Plain Bore
- Wheel Dia. 2
Product Information
- Brand Service Caster
- MFR # SCC-TSLV20S50-NYR-220-ZC
- Zoro # G805425869
- UPC # 11586525559
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2.85" |
Stem Length | 35 |
Wheel Dia. | 2 |
Bolt Hole Dia. | 12mm - 1.75 x 35mm |
Stem Dia. | 12mm |
Size | 2" |
Thread Length | 35 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Material | Nylon |
Finish | Diecast Aluminum Powder Coat |
Load Capacity | 220 |
Includes | Leveling Caster |
Durometer | 75D |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Description
Listing is for one (1) Service Caster leveling caster with top plate and a 2” diameter black nylon wheel. Supports up to 220lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Strap Winder (SW5000)
- DAYTON Chain Sling, G80, DOS, Alloy Steel, 5 ft. L (2UKE5)
- ZORO SELECT Caster Whl, Polyurethane, 2-9/16 in, 550 lb (VSTH 65/15K-BB0.5)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Black (TILT-LRG/BLK)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Swivel 1 Inch Stem Caster Set Lock Brake (SCC-SS316TTLEX20S514-TPRB-1-4)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-34212)
- SERVICE CASTER 3 Inch Red Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-M1215-2-PLB-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S414-PHR-121315-4)
- SERVICE CASTER 3 Inch 316SS Hard Rubber Swivel 1 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S314-HRS-1)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S310-TPRS-SLB-138-4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J894)
- Service Caster Casters