Shop All Plate Casters
Service Caster
Low Profile Polyurethane 35mm Wheel Top Plate Caster
Mfr # SCC-04S13810-PUB
Zoro # G605431701
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 1.4
- Wheel Width 1.1
- Finish Zinc Plated Finish
- Plate Size 60 mm (2.4") x 60 mm (2.4")
- Caster Temp. Range -13 degrees F to 158 degrees F
Product Information
- Brand Service Caster
- MFR # SCC-04S13810-PUB
- Zoro # G605431701
- UPC # 11586525849
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 1.4 |
Wheel Width | 1.1 |
Plate Size | 60 mm (2.4") x 60 mm (2.4") |
Mounting Height | 52 mm (2") |
Size | 35 mm x 27 mm (1.4" x 1.1") |
Details
Finish | Zinc Plated Finish |
Caster Temp. Range | -13 degrees F to 158 degrees F |
Series | Series #04 |
Durometer | 92 Shore A |
Plate Caster Bolt Hole Pattern | 38mm (1.5") x 38mm (1.5") to 48mm (1.9") x 48mm (1.9") |
Capacity (Lb.) | 220 |
Caster Mounting Type | Top Plate |
Material | Polyurethane Tread on Steel Core |
Type | (1) Swivel caster |
Bearing Type | Precision Ball Bearings |
Description
Listing is for one (1) Service Caster Series #04 heavy duty low profile business machine top plate swivel caster. Features a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and finely crafted precision ball bearings. Supports 220 pounds (lbs.) per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magnetic Lifter (ML-2)
- R&B WIRE PRODUCTS Wire Utility Cart, 2 Bushel, Chrome (100CDC)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 2200 lb. (01270 6)
- MEADOW LANE Ladder 92 in. Un-Finished Oak Bronze Hook with 8 ft. Rail Kit (EG.300-92RO-08.07)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Rigid Top Plate Caster (SCC-20R314-SSS-TP3)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearing and Total Lock Brake (SCC-TTL30S620-PUR-GB-4)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PHRHT)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-PHR-TLB-TP3-2-R-2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster Set (SCC-100S150-PNB-4)
- SERVICE CASTER Bassick Casters 6AS8-7 Caster Replacement (BAS-SCC-30CS620-PHR)
- ZORO SELECT Rigid Pneumatic Cstr, 10 in., 350 lb., Gray (32J676)
- Service Caster Plate Casters