Shop All Stem Casters
Service Caster
Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK
Mfr # SCC-TS04S13810-PUB-M815-4
Zoro # G805425579
product price: $172.99
/pk 4, $43.25/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Wheel Width 1.1
- Mounting Height 52 mm (2")
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearings
Product Information
- Brand Service Caster
- MFR # SCC-TS04S13810-PUB-M815-4
- Zoro # G805425579
- UPC # 11586526037
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.1 |
Mounting Height | 52 mm (2") |
Stem Length | 1.5 |
Stem Dia. | 8mm |
Wheel Dia. | 1.4 |
Thread Length | 1.5 |
Size | 35 mm x 27 mm (1.4" x 1.1") |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Precision Ball Bearings |
Material | Polyurethane Tread on Steel Core |
Includes | (4) Swivel casters |
Caster Temp. Range | -13 degrees F to 158 degrees F |
Durometer | 92 Shore A |
Load Capacity | 880 |
Finish | Zinc Plated Finish |
Thread Pitch | 1.25 |
Model | Series #04 |
Mounting Type | Threaded Stem |
Description
Listing is for four (4) Service Caster Series #04 heavy duty low profile business machine 8 mm diameter – 1.25 TPI x 1-1/2" long threaded stem swivel casters. Features a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and precision ball bearings. Supports 880 pounds (lbs.) (220 lbs./caster). When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600 lb. Cap, Blue (36FL23)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- CROSBY Hoist Ring, 7/8"-9 Thread, 8,000 lb (1016953)
- RUBBERMAID COMMERCIAL Pneumtc Swivel, Rg Plate Caster Kit, Hw, 8" (FG4436M10000)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S410-TPRS-71678)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212-4)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S514-PHS-TLB-34)
- SERVICE CASTER 2 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S50-TPR-GRY-716138-MRI)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster (SCC-GN05S210-TPUS)
- SERVICE CASTER 3 Inch Polyurethane Wheel 3/8 Inch Threaded Stem Caster, 4PK (SCC-TS05S310-TPUS-381610-4)
- ZORO SELECT Swivel Stem Castr, Rubbr, 2 in., 75 lb., Blk (20TM49)
- Service Caster Casters