Shop All Stem Casters
Service Caster
Low Profile Polyurethane 35mm Wheel 5/16 Inch Threaded Stem Caster SCC
Mfr # SCC-TS04S13810-PUB-5161815
Zoro # G005425423
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Wheel Width 1.1
- Mounting Height 52 mm (2")
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearings
Product Information
- Brand Service Caster
- MFR # SCC-TS04S13810-PUB-5161815
- Zoro # G005425423
- UPC # 11586525962
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.1 |
Mounting Height | 52 mm (2") |
Stem Length | 1.5 |
Wheel Dia. | 1.4 |
Stem Dia. | 5/16" |
Thread Length | 1.5 |
Size | 35 mm x 27 mm (1.4" x 1.1") |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Precision Ball Bearings |
Material | Polyurethane Tread on Steel Core |
Load Capacity | 220 |
Includes | (1) Swivel caster |
Durometer | 92 Shore A |
Caster Temp. Range | -13 degrees F to 158 degrees F |
Finish | Zinc Plated Finish |
Mounting Type | Threaded Stem |
Thread Pitch | 18 |
Model | Series #04 |
Description
Listing is for one (1) Service Caster Series #04 heavy duty low profile business machine 5/16" diameter - 18 TPI x 1-1/2" long threaded stem swivel caster. Featuress a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and precision ball bearings. Supports 220 pounds (lbs.) per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Material Handling Cart, Green, Recycling (N1017261-GREEN-RECYCLE)
- ZORO SELECT Fixed Eye Double Pulley, Zinc (1RCK6)
- DAYTON Machinery Mover, Manual, 1,320 lb. Cap, PK2 (13V408)
- ZORO SELECT V-Grve Rigid Cster, Cst Irn, 6 in., 1000 lb (1NWE1)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-58212-2-TLB-2)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- SERVICE CASTER 5 Inch Semi Steel 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-M1215-2-PLB-2)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-34212)
- SERVICE CASTER 6 Inch Phenolic 12 Inch Threaded Stem Caster with Brake (SCC-TS20S615-PHS-PLB-121315)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 12mm Threaded Stem Caster (SCC-TS20S414-SSS-M1215)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- Service Caster Stem Casters