Shop All Plate Casters
Service Caster
Lavex Lodging Housekeeping Cart Caster - Swivel No Brake
Mfr # LAV-SCC-30CS820-TPRRD
Zoro # G205437738
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Material Donut Thermoplastic Rubber on Polyolefin
- Series Series #30
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Product Information
- Brand Service Caster
- MFR # LAV-SCC-30CS820-TPRRD
- Zoro # G205437738
- UPC # 734005057478
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Donut Thermoplastic Rubber on Polyolefin |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 600 |
Caster Mounting Type | Top Plate |
Type | Swivel caster |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
High quality Lavex Lodging Housekeeping Cart swivel caster. Listing is for one (1) Service Caster Series #30 swivel caster with a 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheel. Supports 600 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR18A1E10B8D3C1P6)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 900 lb. (HTH 75X62/20-62K)
- PEERLESS Chain, Jack, Twist, 100 ft., 16 lb., Weldless (7501432)
- RUBBERMAID COMMERCIAL Cube Truck, 5/16 cu. yd., 300lb. Cap, Black (FG460800BLA)
- SERVICE CASTER Nylon Swvl Top Plate Light Duty Floor Leveling Caster w/2.8" Diameter BLK Wheel (SCC-TSLV30S75-NYR-1100-B-DC)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-RSR)
- SERVICE CASTER 4 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-POB-TLB-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Swivel Caster with Roller Bearing SCC (SCC-35S820-PUR-GB)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S615-PHR-4)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S150-PNB-BSL-2-TLB-2)
- SERVICE CASTER 4 Inch Polyurethane Caster with Ball Bearing and Brake/Swivel Lock SCC (SCC-35S420-PPUB-SLB-BSL)
- Service Caster Plate Casters