Shop All Plate Casters
Service Caster
Lavex Lodging Housekeeping Cart Caster - Swivel No Brake
Mfr # LAV-SCC-30CS820-TPRBD
Zoro # G305438031
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Type Swivel caster
- Capacity (Lb.) 600
- Caster Temp. Range -20 degrees F to 180 degrees F
Product Information
- Brand Service Caster
- MFR # LAV-SCC-30CS820-TPRBD
- Zoro # G305438031
- UPC # 734005057645
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Type | Swivel caster |
Capacity (Lb.) | 600 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Material | Donut Thermoplastic Rubber on Polyolefin |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearings |
Description
High quality Lavex Lodging Housekeeping Cart swivel maintenance free caster. Listing is for one (1) Service Caster Series #30 swivel caster with a 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheel. Supports 600 pounds (lbs.) per caster. Greased maintenance free precision ball bearings for a quieter, easy, and hassle free experience. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Material Handling Cart, Gray (N1017261-GRAY)
- ZORO SELECT Tie Down Strap, E-Track, Yellow, PK5 (55ET71)
- IMPERIAL COOKING EQUIPMENT Plate Mnt Caster W/Brk 5 W 2-3/8 X 3-5/8 (1061)
- ILLINOIS ENGINEERED PRODUCTS. Illinois Engineered Products Double Folding Gate 14'W to 16'W and 6'H (PFG1665)
- SERVICE CASTER 5 Inch Rubber on Steel Caster Set with Ball Bearings and Brakes/Swivel Locks SCC (SCC-35S520-RSB-SLB-BSL-4)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set (SCC-20S314-SSS-TP3-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S414-PHR-TP3-4)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC (SCC-100S3504-PNB-BSL-4)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Locks 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-RS-BSL-2-R-2)
- SERVICE CASTER 5 Inch Blue Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S514-PPUB-BLUE-2-R-2)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in., 242 lb. (LKPXA-TPA 101G)
- Service Caster Plate Casters