Shop All Polyurethane Wheels
Service Caster
Go Mini's Moving and Portable Storage Container Replacement Wheel Set-SCC
Mfr # GOM-SCC-PUR630-RS-4
Zoro # G205442930
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 6
- Wheel Width 3
- Fits Axle Dia. 3/4" or 1"
- Wheel Material Polyurethane Tread on Cast Iron Core
- Bore Dia. 0.75
Product Information
- Brand Service Caster
- MFR # GOM-SCC-PUR630-RS-4
- Zoro # G205442930
- UPC # 734005059373
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 |
Wheel Width | 3 |
Fits Axle Dia. | 3/4" or 1" |
Bore Dia. | 0.75 |
Size | 6" x 3" |
Details
Wheel Material | Polyurethane Tread on Cast Iron Core |
Type | (4) Red/Silver Polyurethane on Cast Iron |
Bearing Type | Roller Bearing |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Durometer | 95A |
Finish | Polyurethane on Cast Iron |
Capacity | 7500 |
Description
High quality wheels for Go Mini's Moving and Portable Storage Containers. Listing is for four (4) Service Caster heavy duty non-marking and non-marring 6 inch diameter by 3 inch wide red polyurethane tread on semi steel cast iron core wheels. Supports 2,000 pounds (lbs.) per wheel. When searching for a reliable and durable solution for your Go Mini's Moving and Portable Storage Containers replaement wheel needs, consider Service Caster’s polyurethane on semi steel cast iron core wheel. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Hardness scale 95 A Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Yellow E-Track Ratchet Strap w/Double-Fitted End (5312SEFCLE-Y)
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 120 ft. L (AG12SP58120RW)
- JET Scissor Lift Table (SLT-660F)
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AX94)
- SERVICE CASTER SCC-4" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-700 lb Cpty (SCC-PUR420-RS)
- SERVICE CASTER SCC - 3.5" Black Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-BLK)
- SERVICE CASTER 6" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/4" Bore - (SCC-EZPUS630-114-KW-2SS)
- SERVICE CASTER SCC-6" Green Poly on Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-1200 lb Cpty (SCC-PUR620-GB)
- SERVICE CASTER SCC - 8" Poly on Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Cpty (SCC-PPUR820)
- SERVICE CASTER 6" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 16mm Bore - (SCC-EZPUS620-16MM-KW-2SS)
- MARATHON INDUSTRIES Marathon 92001 20x2 Flat Free Cart Tire Ribbed Tread - 2.4" Centered Hub - 3/4" Bearings (92001)
- Service Caster Caster Wheels