Shop All Stem Casters
Service Caster
Choice Bussing Utility Cart Swivel Caster Replacement Set
Mfr # CHO-SCC-GR05S410-TPRS-716138-4
Zoro # G405442563
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 0.88
- Mounting Height 4-3/4"
- Stem Length 3.38
- Wheel Bearing Type Plain Bore
Product Information
- Brand Service Caster
- MFR # CHO-SCC-GR05S410-TPRS-716138-4
- Zoro # G405442563
- UPC # 734005056716
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 0.88 |
Mounting Height | 4-3/4" |
Stem Length | 3.38 |
Stem Dia. | 7/16" |
Wheel Dia. | 4 |
Size | 4" x 1" |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 500 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) Swivel casters |
Finish | Bright Zinc Plated Finish |
Material | Thermoplastic Rubber on Polyolefin |
Durometer | 85A |
Mounting Type | Grip Ring Stem |
Model | Series #05 |
Description
High quality casters for Choice plastic bussing or utility carts. Listing is for a set of four (4) Service Caster Series #05 swivel casters with 4 inch diameter by 7/8 inch wide thermoplastic rubber tread on polyolefin core wheels. These Choice replacement casters have 7/16 inch by 1-3/8 inch grip ring stems. Supports 500 total pounds (lbs.) at 125 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Choice Bussing utility cart replacement caster needs, consider Service Caster Series 05 grip ring thermoplastic rubber wheel casters. The Service Caster Series #05 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Choice Bussing utility carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, NBR Foot Pad, Black (GD-100-F-NYN-FBL-PUS)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XF48)
- PEERLESS CHAIN 5/16 7X19 WIRE ROPE 500'/RL, 4503405 (4503405)
- PEERLESS CHAIN 3/8 SELF-LK HK LAT KIT, UPC, 8490399 (8490399)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-PHR-34212-2-TLB-2)
- SERVICE CASTER 3 Inch Gray Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-121315-2-PLB-2)
- SERVICE CASTER 4 Inch SS Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-SSTS20S414-SRS-TLB-381615)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster (SCC-GN05S210-TPUS)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S410-TPRS-SLB-5161815-5)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S410-TPRS-SLB-M815-4)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-BC-38-5)
- Service Caster Casters