Shop All Plate Casters
Service Caster
Cambro UPCS400CK Ultra Pan Carrier Caster with 2 Rigid Replacement Set - SCC
Mfr # CAM-SCC-20S514-PPUB-TLB-2-R514-2
Zoro # G905435591
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Series Series #20
- Caster Temp. Range -20 degrees F to 180 degrees F
Product Information
- Brand Service Caster
- MFR # CAM-SCC-20S514-PPUB-TLB-2-R514-2
- Zoro # G905435591
- UPC # 734005058550
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 350 |
Caster Swivel Lock Type | (2) Top lock brakes |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Features | 2 casters with top lock brakes |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Precision Ball Bearing |
Description
High quality replacement casters for Cambro UPCS400 S-Series Ultra Pan Carriers. Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (LJ-02.00-A)
- MAG-MATE FXR Permanent Lift Magnet 220 l (FXR0220)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-6)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 600 Lb. Capacity - Red (47109)
- SERVICE CASTER 8 Inch Green Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-GB-2-SLB-2)
- SERVICE CASTER 3.5 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S3514-PPUB-MRN-TLB-4)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-TP2)
- SERVICE CASTER 6 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S620-VGR)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S210-TPRS-2-SLB-2)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- ZORO SELECT Rigid Plate Caster, Poly, 6 in., 900 lb. (1NUX6)
- Service Caster Plate Casters