Shop All Plate Casters
Service Caster
Cambro H06001 Dish Caddies Replacement Locking Caster - SCC
Mfr # CAM-SCC-20S514-TPRB-TLB
Zoro # G105435506
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.25
- Finish Bright Zinc Plated Finish
- Durometer 75A
- Caster Temp. Range -20 degrees F to 180 degrees F
Product Information
- Brand Service Caster
- MFR # CAM-SCC-20S514-TPRB-TLB
- Zoro # G105435506
- UPC # 734005058048
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 6-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 5" x 1-1/4" |
Details
Finish | Bright Zinc Plated Finish |
Durometer | 75A |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | Top lock brake |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Type | Swivel caster w/top lock brake |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Caster Swivel Lock Type | Top lock brake |
Material | Thermoplastic Rubber on Polyolefin Core |
Bearing Type | Precision Ball Bearing |
Description
High quality replacement swivel casters with brakes for Cambro DCS950, DCS1125, and ADCS Dish Caddies. Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/4" wide thermoplastic rubber wheel and a top locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY49)
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304-4C)
- ZORO SELECT Rigid Plate Caster, Poly, 3 in., 125 lb. (1UHP3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX20)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S1030-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheels, 4PK (SCC-TPLV20S50-NYR-200-ZC-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHSHT-TP2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake (SCC-TTL20S414-PPUB-RED)
- SERVICE CASTER 4 Inch Heavy Duty Polyurethane Caster with Roller Bearing and Brake SCC (SCC-35S420-PPUR-SLB)
- SERVICE CASTER 4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PPUR)
- ZORO SELECT Plate Caster, 1200 lb. Load Rating (P21R-C060R-15)
- Service Caster Casters