Shop All Plate Casters
Service Caster
Cambro Camcruiser Vending Cart Caster Set with 2 Swivel Locks and 2 Brakes-SCC
Mfr # CAM-SCC-30CS820-TPRRD-BSL-2-TLB-2
Zoro # G305436334
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Durometer 75A
- Material Thermoplastic Rubber on Polyolefin Core
Product Information
- Brand Service Caster
- MFR # CAM-SCC-30CS820-TPRRD-BSL-2-TLB-2
- Zoro # G305436334
- UPC # 734005059137
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 75A |
Material | Thermoplastic Rubber on Polyolefin Core |
Series | Series #30 |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 600 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes |
Features | 2 casters with bolt on swivel locks & 2 casters with top lock brakes |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
High quality replacement casters for a Cambro Camcruiser Vending Cart. Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 8" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your Cambro Camcruiser Vending Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camcruiser Vending Cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- SWEEPEX Pro Series Broom, 60 In W, 11 In H (SPB-600)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 6.5 ft. Lft (AH250M-6.5)
- SERVICE CASTER 3 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S310-TPRS-TP2-4)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster (SCC-20S514-SSS)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster with Roller Bearing and Brake/Swivel Lock SCC (SCC-30CS420-PHRHT-TLB)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S620-VGR-4)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC (SCC-100S3506-PNB-BSL-4)
- SERVICE CASTER 8 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Rigid Top Plate Caster (SCC-KP92R830-PUR-RS)
- RWM Kingpinless Swivel Plate Caster, 2500 lb. (75-UIR-0830-S)
- Service Caster Plate Casters