Shop All Stem Casters
Service Caster
Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement Set
Mfr # BIL-SCC-SF30CS820-TPRRF-138-4
Zoro # G705442447
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Round Stem
- Wheel Width 2
- Mounting Height 9-1/2"
- Stem Length 4"
- Wheel Bearing Type Roller Bearing
Product Information
- Brand Service Caster
- MFR # BIL-SCC-SF30CS820-TPRRF-138-4
- Zoro # G705442447
- UPC # 734005059854
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Stem Length | 4" |
Wheel Dia. | 8 |
Stem Dia. | 1-3/8" |
Size | 8" x 2" |
Details
Caster Stem Type | Round Stem |
Wheel Bearing Type | Roller Bearing |
Finish | Bright Zinc Plated Finish |
Durometer | 75A |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 2400 |
Includes | (4) Swivel casters |
Material | Thermoplastic Rubber Flat Tread |
Model | Series #30 |
Mounting Type | Round Stem |
Description
High quality replacement swivel caster set for a Bil-Jax 0026-952 and 0026-962. Listing is for four (4) Service Caster Series #30 swivel casters with a 8 inch diameter by 2 inch wide thermoplastic rubber flat tread wheels with 1-3/8” stems. Supports 600 pounds (lbs.) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Platform Truck, 1400lb, 48in x 18in, 38in H (EPTT184895)
- ZORO SELECT Caster Wheel, Cast Iron, 3-1/2 in., 1400 lb (WFT-35H-3/4)
- WOODS POWR-GRIP Suction Cup Lifter, 3x6 In, T-Handle (RF36HG)
- BLUFF MANUFACTURING Steel Post Protector, 12" (1/4PO12)
- SERVICE CASTER 3 Inch Polyolefin Wheel with 1/2”–13 x 1” Threaded Stem Swivel Caster, 4PK (SCC-TS20S314-POD-1210-TR-4)
- SERVICE CASTER 2.375 Inch Antique Brass Hooded Nylon Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S60D-NYS-WA-716X78-4)
- SERVICE CASTER 5 Inch SS Hard Rubber Swivel 3/8 Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S514-HRS-381615)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S514-PPUB-BLK-TLB-121315)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster SCC, 5PK (SCC-TS05S210-TPRS-121315-5)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S210-TPUS-5161810)
- SERVICE CASTER 2.375 Inch MRI Safe Casters, 7/16 Grip Ring Stem, Set of 4, 4PK (SCC-GR02S60-TPR-GRY-716138-MRI-4)
- Service Caster Casters